Beli paper core tubes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Cable Sleeve (Selongsong Kabel)atribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- monotaro Kraft Paper for Wrapping (Thick Type 70g)Deskripsi:Packing, packaging, as a buffer materialatribut:
- Length (m): 27
- Material: Kraft paper
- Type: Heavyweight
- Thickness (mm): About 0.1
- Basis Weight (g/m²): 70
- Color: Brown
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Voltage (kV): 1
- Temperature (°): -55 to 125
- WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- Fort Fiberglass Cable Sleeve (Selongsong Kabel)Deskripsi:selongsong kabel tahan panasatribut:
- Length (m): 1
- Material: PVC Fiberglass
- Breakdown Voltage (kV): 2.5
- Temperature (°C): 130 or (-25)
- Standard: IEC60684-1
- Samson Kraft Paper Sheetatribut:
- Width (cm): 90
- Length (cm): 120
- Color: Brown
- Gramasi (gsm): 75
- TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- Laurier Sanitary Pad Active Day (Pembalut)Deskripsi:Dengan ketebalan Super Maxi, cocok untuk yang haidnya banyak. Daya serap tinggi, makin tidak bocor.
- EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Redatribut:
- Material: Polyolefin
- Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
- Operating Temperature (°C): -55 to +125
- Minimum Shrinkage Temperature (°C): 284
- Tensile Strength (MPa): 10.4
- Dielectric Strength (kV/mm): 15
- Approvals: UL Approved
- Cutting Method: Scissors or sharp knife
- Flammability: Flame Retardant
- Full Shrinkage Temperature (°C): 2120
- Manufacture Specification: ISO9001
- Supplied Format (round or flat): Product is supplied flat
Daftar Harga paper core tubes Terbaru October 2026
| Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp169.900 |
| Panduit Cable Sleeve (Selongsong Kabel) | Rp339.900 |
| monotaro Kraft Paper for Wrapping (Thick Type 70g) | Rp619.900 |
| Fort Cable Sleeve (Selongsong Kabel) | Rp259.900 |
| monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas) | Rp94.900 |
| monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp18.900 |
| LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp339.900 |
| WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas) | Rp3.900 |
| monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas) | Rp30.900 |
| DV Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp259.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/quP105409966-1.jpg)
/P102815874-1.jpg)
/95P103183329-1.jpg)
/71P103844253-1.jpg)
/jxP103177717-1.jpg)
/P101001113-1.jpg)
/gbP109185587-1.jpg)
/qmP105378958-1.jpg)
/joP103177708-1.jpg)
/f6P105168546-2.jpg)
/pkP109537920-1.jpg)
/11P108904037-1.jpg)

/kaP105589730-1.jpg)
/P102716281-4.jpg)
/qiP102003954-7.jpg)
/ibP102207659-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Pembalut/Laurier%20Sanitary%20Pad%20Active%20Day%20(Pembalut)/olP101573885-2.jpg)
/mtP108488821-1.jpg)
/jhP110998701-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)